missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Deluxe Flexible Spine Model with Femur Heads - includes 3B Smart Anatomy
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- Human spine model for anatomical study
- Sacral opening and exposed brain stem for further study
- Measures 32.7 in. / 83.0cm (H)
- Extremely good value and durable
- Full pelvis and occipital plate
- Fully flexible mounting throughout spine
- L3-L4 disc prolapsed on spinal column
- Spinal nerve exits
- Cervical vertebral artery
- Male pelvis
- Flexibly mounted with movable femur heads for effective demonstration
Specifications
Specifications
| For Use With (Application) | Demonstration and anatomical study |
| Height (English) | 32.7 in. |
| Mounting | Requires stand for spinal columns and skeletons |
| Weight (English) | 5.7 lb. |