missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Deluxe Dual Sex Human Torso Model
Description
- The 3B Scientific Deluxe Torso offers all possibilities you need for detailed demonstrations in human anatomy and other study subjects.
- With this human torso model you receive 100% quality and a high standard of detailed manufacturing. Use it to answer all questions on internal human anatomy you ever had.
- The human torso model contains these removable parts and organs:
- 3-part head
- 2-part stomach
- Female chest wall
- 2 lungs
- 2-part heart
- Liver with gall bladder
- 4-part intestinal tract
- Front half of kidney
- 4-part male genital insert
- 3-part female genital insert with fetus
- All the organs in this human torso are hand painted for a quality product. This great human anatomy educational tool and makes learning the location of the human organs easy. It is also supplied with the 3B Torso Guide.
- Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge.
- Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
- TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
Specifications
Specifications
| Dimensions (L x W x H) | 34.3 x 15.0 x 9.8 in. |
| For Use With (Application) | Anatomy Learning and Teaching |
| Includes | 24 Parts |
| Weight (English) | 21.43 lb. |
| Product Type | Torso Model |