missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DEHP-Free PVC Tubing
GREENER_CHOICE

Catalog No. 14387348
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
14387348 3/16 in. 1/4 in.
14387347 1/32 in. 3/32 in.
14387345 1/16 in. 1/8 in.
14387340 1/4 in. 3/8 in.
14387342 1/4 in. 1/2 in.
14387341 1/4 in. 7/16 in.
14387338 1/8 in. 1/4 in.
14387337 1/8 in. 3/16 in.
14387344 3/8 in. 5/8 in.
14387339 3/16 in. 5/16 in.
14387346 3/32 in. 5/32 in.
14387343 5/16 in. 7/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14387348 Supplier Fisherbrand™ Supplier No. 14387348
Only null left

Manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals. Ideal for a wide range of non-medical, general lab, research, and pharmaceutical applications.

Fisherbrand™ DEHP-Free Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho-phthalate plasticizers
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 3/16 in.
Material PVC
Diameter (English) Outer 1/4 in.
Overall Length (English) 50 ft.
Thickness (English) 1/32 in.
For Use With (Application) Can be used for Fluid and Gas Phase Material Transfer in General Lab, Research and Pharmaceutical Facilities
Min. Operating Temperature (Metric) 23°C
Resistance Properties Acids - Weak; Bases - Weak; Alcohol - Aliphatic; Bases - Strong
Sterility Non-sterile
Sterilization Method Autoclave, Gas, Chemical
Format Coil
Storage Requirements Room temperature, avoid direct sunlight
Limitations Non-Medical
Color Clear
Hardness 60 (Shore A)
Flexibility Flexible
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type PVC Tubing
Show More Show Less