missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ DEHP-Free PVC Tubing

Description
Fisherbrand™ DEHP-Free Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho-phthalate plasticizers
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1/4 in. |
| Material | PVC |
| Diameter (English) Outer | 1/2 in. |
| Overall Length (English) | 50 ft. |
| Thickness (English) | 1/8 in. |
| For Use With (Application) | Can be used for Fluid and Gas Phase Material Transfer in General Lab, Research and Pharmaceutical Facilities |
| Min. Operating Temperature (Metric) | 23°C |
| Resistance Properties | Acids - Weak; Bases - Weak; Alcohol - Aliphatic; Bases - Strong |
| Sterility | Non-sterile |
| Show More |