missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Deflagrating Spoon and Cap
For use in chemistry laboratories. Ideal for heating substances.
Supplier: Eisco™ CH0520
Description
- Steel cup and rod held by cork in aluminum cap
- Cup diameter: 18mm
- Cap diameter: 90mm
- Length: 35cm
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| Autoclavable | |
| Silver | |
| Heating chemicals |
| Bent/Curved | |
| Spoon | |
| Stainless Steel (18/8) |
Specifications
| 1 | |
| Autoclavable | |
| Spoon | |
| 13 in. | |
| 7.62 cm | |
| 33 cm |
| Bent/Curved | |
| Silver | |
| Heating chemicals | |
| 3 in. | |
| Stainless Steel (18/8) |