missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Deflagrating Spoon and Cap
Description
- Steel cup and rod held by cork in aluminum cap
- Cup diameter: 18mm
- Cap diameter: 90mm
- Length: 35cm
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Quantity | 12 |
| Shape | Bent/Curved |
| Autoclavable | Autoclavable |
| Color | Silver |
| Product Type | Spoon |
| For Use With (Application) | Heating chemicals |
| Length (English) | 20 in. |
| Width (English) | 6.5 in. |
| Width (Metric) | 9 cm |
| Material | Stainless Steel (18/8) |
| Show More |