Learn More
MedPro Defense ZORBI™ Biodegradable Vomit Bags
ZORBI™ sealable bags and powder are a quick and convenient method of disposing liquid human waste while minimizing its contact with equipment or staff. All ZORBI™ bags contain a water soluble pad made of ZORBI™ Super Absorbent Powder. In just 30 seconds, the super absorbent pad expands to contain 600 mL of organic liquids and waste into a gel, which locks in odours and reduces splashing.
Supplier: MedPro 764127
Description
ZORBI™ bags and powder are a quick and convenient method of disposing liquid human waste while minimizing its contact with equipment or staff.
- All ZORBI™ bags contain a water soluble pad made of ZORBI™ Super Absorbent Powder.
- In just 30 seconds, the super absorbent pad expands to contain 600 mL of organic liquids and waste into a gel, which locks in odors and reduces splashing.
- The bags can then be sealed and disposed of quickly and easily.
- Protects staff and equipment.
- Perfect for motion sickness and nausea.
- All ZORBI™ bags contain a water soluble pad made of ZORBI™ Super Absorbent Powder.
- Make the collection, transport and disposal of waste quick and easy.
- Biodegradable with 5 year shelf life.
- Infection control friendly.
- Block odors.
- Save time and operating costs.
- Provide a safer and more pleasant work environment.
- Improve quality of care and quality of life.
- Caution: Single use, keep dry. Dispose of liquid waste with proper care.
- Non Comestible:If ingested, immediately call a physician.
- Skin Contact: Wash with soap and water.
- Eye Contact: Rinse abundantly with water.
Specifications
| Not Autoclavable | |
| White | |
| Disposing Liquid Human Waste | |
| Reinforced Multicoated Plastic | |
| 250 x 250 mm ± 5% | |
| 9.84 in. ± 5% | |
| 250 mm ± 5% | |
| 37 μm ± 5% |
| None | |
| Single-use | |
| ZORBI Vomit Bag and Absorbent Insert | |
| Non-sterile | |
| 9.84 in. ± 5% | |
| Waste Disposal Bags | |
| 250 mm ± 5% |