missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Deepwell Plates 96-well, 1000 μL

Catalog No. E951032701
Change view
Click to view available options
Color:
Blue
Green
White
White, Clear Bottom
Yellow
Purity or Quality Grade:
PCR Clean (Non-sterile)
Sterile
Packaging:
10 Bags x 8 Plates
5 Bags x 4 Plates
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Purity or Quality Grade Packaging
E951032701 White Sterile 5 Bags x 4 Plates
E951032603 White PCR Clean (Non-sterile) 5 Bags x 4 Plates
E951032689 Blue PCR Clean (Non-sterile) 5 Bags x 4 Plates
05414234 Yellow PCR Clean (Non-sterile) 5 Bags x 4 Plates
E951033006 White PCR Clean (Non-sterile) 10 Bags x 8 Plates
05414235 Yellow Sterile 5 Bags x 4 Plates
05414236 Green Sterile 5 Bags x 4 Plates
05414237 Blue Sterile 5 Bags x 4 Plates
E951033103 White, Clear Bottom Sterile 10 Bags x 8 Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. E951032701 Supplier Eppendorf™ Supplier No. 951032701
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eppendorf Deepwell Plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation.

  • OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • Minimized remaining volume and high uniformity from well to well.
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
  • Autoclavable (121°C, 20 min.).
  • Safe Code option provides 3-level coding for safe sample and vessel identification.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes

Compliance

IVD, SBS/ANSI™

Specifications

Barcode No Barcode
Certifications/Compliance IVD, SBS/ANSI
Format Standard
Lid Without Lid
Array 8 x 12
Autoclavable Autoclavable
Packaging 5 Bags x 4 Plates
Color White
Product Type Deepwell Plate
Material Polypropylene
Volume (Metric) Well 1000 μL
No. of Wells 96
Volume (Metric) Working 30 to 1,000 μL
Sterility Sterile
Surface Treatment Non-treated
Well Shape Round Bottom (U-well)
Dnase Free No
For Use With (Application) Ideal for sample preparation or long-term storage of nucleic acids in forensic, microarrays, next generation sequencing applications
Max. RCF 5000 x g
Purity or Quality Grade Sterile
Quantity 20 Pk.
RNase Free Yes
Temperature Range (English) -122.8°F to 212°F
Temperature Range (Metric) -86°C to +100°C
Well Color Colorless
Dimensions (L x W x H) 85.5 x 127.8 x 44.1 mm
Length (Metric) 8.55 cm
Width (Metric) 12.78 cm
Height (Metric) 4.41 cm
Depth (Metric) 8.55 cm
Show More Show Less