missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Deepwell Plates 96-well, 1000 μL

Eppendorf Deepwell Plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation.

Supplier:  Eppendorf™ 951032760

 View more versions of this product

Catalog No. 05414236

Only null left

Description

Description

  • OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • Minimized remaining volume and high uniformity from well to well.
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
  • Autoclavable (121°C, 20 min.).
  • Safe Code option provides 3-level coding for safe sample and vessel identification.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes

Compliance

IVD, SBS/ANSI™

Specifications

Chemical Identifiers

No Barcode
Polypropylene
96
Autoclavable
1000 μL
Colorless

Specifications

No Barcode
5 Bags x 4 Plates
Deepwell Plate
1000 μL
Sterile
Sterile
Colorless
Autoclavable
Green
Polypropylene
96
5000 x g
20 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions