missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Deepwell Plates 384-well, 200 μL
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
- g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Easy and reliable stacking.
- Minimized remaining volume and high uniformity from well to well.
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes
Specifications
Specifications
| Barcode | Alphanumeric |
| Autoclavable | Autoclavable |
| Packaging | 40 Plates (5 Bags × 8 Plates) |
| Color | White |
| Product Type | Deepwell Plates |
| Material | Polypropylene |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Max. RCF | 6000 x g |
| Purity or Quality Grade | PCR Clean |
| Show More |