missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ 96-Well Deep Well Plates, Square V-Bottom
Description
- V-bottoms for maximum sample recovery
- Available sterile or non-sterile
- Virgin PP plates with a 12 x 8 configuration
- 2.2 mL nominal volume
- Matching sterile and non-sterile sealing mats are available separately
Spécifications
Spécifications
| Barcode | No Barcode |
| Format | Standard |
| Lid | Without Lid |
| Description | 2.2mL square well polypropylene deepwell plates with conical bottom. Sterile. Pack of 50 |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Binding Type | Untreated |
| Product Line | BRAND |
| Color | Natural |
| Disposable | Single-use |
| Afficher plus de résultats |