missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Deepwell Plates 384-well, 200 μL

Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. Safe Code option provides 3-level coding for safe sample and vessel identification.

Supplier:  Eppendorf™ 951031003

 View more versions of this product

Catalog No. E951031003


Only null left

Description

Description

  • OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • Minimized remaining volume and high uniformity from well to well.
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
  • Autoclavable (121°C, 20 min.).
  • SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Compliance

IVD, SBS/ANSI™

Specifications

Chemical Identifiers

No Barcode
Polypropylene
384
127.8 x 85.5 x 25.1 mm
Autoclavable
200 μL
Colorless

Specifications

No Barcode
Standard
16 x 24
5 Bags x 8 Plates
384-Well Storage Microplate
200 μL
20 to 225 μL
Non-treated
For all manual and automated applications
PCR Clean (Non-sterile)
Yes
-80°C to +100°C
127.8 x 85.5 x 25.1 mm
IVD, SBS/ANSI
Without Lid
Autoclavable
White
Polypropylene
384
Non-sterile
Yes
6000 x g
40 Pk.
-112°F to +212°F
Colorless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions