missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators

Catalog No. 360712
Change view
Click to view available options
Displacement:
116L/min. (at 60Hz); 97L/min. (at 50Hz)
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displacement Voltage
360712 116L/min. (at 60Hz); 97L/min. (at 50Hz) 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 360712 Supplier Thermo Scientific™ Supplier No. VLP120 115

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Achieve maximum solute recovery with the Thermo Scientific™Deep Vacuum Oil Pump.

Achieve maximum solute recovery with the Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators, designed to work with all Thermo Scientific™ SpeedVac™ concentrating and freeze drying systems.

Features:
  • Three-position gas ballast control optimizes pump performance to suit all applications
  • Large, sideview sight glass allows for convenient checking of proper oil levels at a glance

All Rotary Vane Oil Pumps come standard with:

  • Muffler (OME190 Oil Mist Eliminator)
  • Two Oil Filters (MF190)
  • Quick Drain Kit

Specifications

Description VLP120; 115V 60Hz
Type Deep Vacuum Oil Pump
Displacement 116L/min. (at 60Hz); 97L/min. (at 50Hz)
Oil Capacity 0.7 L
Ultimate Vacuum Level 1.5 mtorr/1.95 x10&-3mbar
Vacuum Inlet Fitting 12.7 OD
Width (English) 6 in.
Width (Metric) 160 mm
Height (English) 9 in.
Height (Metric) 230 mm
Depth (English) 17 in.
Depth (Metric) 420 mm
Weight (English) 48 lb.
Weight (Metric) 22 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less