missing translation for 'onlineSavingsMsg'
Learn More

Decon™ SaniHol™ 70 Ethanol Solution
GREENER_CHOICE

Catalog No. p-305789
Change view
Click to view available options
Volume (Metric):
473 mL
3.8 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
04355122 473 mL
0435592 3.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 04355122 Supplier Decon™ Supplier No. 8616
Only null left

Ready-to-use 70% denatured ethanol solution

  • Filtered to 0.2μm to remove particulate contamination

Specifications

Color-coded No
Form Liquid
pH 7
Scent Regular Scent
Sterility Non-sterile
Appearance Clear
Boiling Point 170°F
Composition 63.4% Ethyl Alcohol, 3.2% Methyl Alcohol, 3.4% Isopropyl Alcohol, 30% USP Purified Water
Concentration 70%
Content And Storage <120°C
Filtered 0.2 μm
For Use With (Application) Cleaning surfaces in labs and production areas and perfect for use in Tissue Culture Hoods and microbiology labs, it evaporates away leaving no residues
Size 16 oz.
Volume (English) 16 oz.
Volume (Metric) 473 mL
Show More Show Less