missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ Neutrad™ Liquid Detergent

For manual scrubbing
Supplier: Decon™ DC3002
Description
Safe on all substrates with a near-neutral pH to enhance substrate compatibility.
- Chlorine-free liquid
- Free-rinsing and disposable straight to drain
- Noncaustic and phosphate-free
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Recycled: Item contains recycled content as described in the item detail
- Non-toxic: Item is non-toxic
Chemical Identifiers
| Cleaning Solution | |
| Concentrated Liquid | |
| Regular Scent | |
| 100°C | |
| Amber | |
| Manual Cleaning |
| No | |
| 7.2 | |
| Non-sterile | |
| 29 CFR1910.1200 | |
| Liquid |
Specifications
| Cleaning Solution | |
| Concentrated Liquid | |
| Regular Scent | |
| 100°C | |
| Amber | |
| Manual Cleaning | |
| 5.28 gal. |
| No | |
| 7.2 | |
| Non-sterile | |
| 29 CFR1910.1200 | |
| Liquid | |
| 20 L | |
| 20 L |