missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ Neutrad™ Liquid Detergent

Description
Safe on all substrates with a near-neutral pH to enhance substrate compatibility.
- Chlorine-free liquid
- Free-rinsing and disposable straight to drain
- Noncaustic and phosphate-free
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Recycled: Item contains recycled content as described in the item detail
- Non-toxic: Item is non-toxic
Specifications
Specifications
| Product Type | Cleaning Solution |
| Color-coded | No |
| Form | Concentrated Liquid |
| pH | 7.2 |
| Scent | Regular Scent |
| Sterility | Non-sterile |
| Boiling Point | 100°C |
| Certifications/Compliance | 29 CFR1910.1200 |
| Color | Amber |
| Format | Liquid |
| Show More |