missing translation for 'onlineSavingsMsg'
Learn More

Decon™ LeStab™ Inoculating Microneedles
GREENER_CHOICE

Catalog No. 22032099
Change view
Click to view available options
Length (Metric):
27.9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22032099 27.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22032099 Supplier Decon™ Supplier No. MP1865
Edge

missing translation for 'validMainframeMsg'

Perfectly balanced for easy manipulation

  • For inoculating or transferring microbiological samples
  • Made of a high-quality Nichrome™ wire permanently attached to a lightweight, insulated handle Nichrome wire cools quickly after flaming

Specifications

Sterility Non-sterile
Length (Metric) 27.9 cm
Length (English) 11 in.
Material Nichrome
Size Standard
Product Type Inoculating Needle
Includes Nichrome wire loop permanently attached to silver insulated aluminum holder