missing translation for 'onlineSavingsMsg'
Learn More

Decon™ LeLoop™ Holder
GREENER_CHOICE

Catalog No. 22032095
Change view
Click to view available options
Length (English):
6 in.
8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22032095 8 in.
22032093 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22032095 Supplier Decon™ Supplier No. MP810
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Holders for LeLoop Inoculating Loops

  • Nickel-plated brass with insulated handles
  • Available in 6 and 8 in. lengths

Specifications

Sterility Non-sterile
Material Nickel-plated Brass
Length (Metric) 20.3 cm
Length (English) 8 in.
Size Large
Product Type Inoculating Loop Holder
For Use With (Equipment) LeLoop™ inoculating loop