missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ LeLoop™ Holder

Description
- Nickel-plated brass with insulated handles
- Available in 6 and 8 in. lengths
Specifications
Specifications
| Sterility | Non-sterile |
| Length (Metric) | 15.2 cm |
| Material | Nickel-plated Brass |
| Length (English) | 6 in. |
| Size | Short |
| Product Type | Inoculating Loop Holder |
| For Use With (Equipment) | LeLoop™ inoculating loop |