missing translation for 'onlineSavingsMsg'
Learn More

Decon™ ELIMINase™ Decontaminant
GREENER_CHOICE

Catalog No. p-83698
Change view
Click to view available options
Volume (Metric):
250 mL
950 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
0435531 250 mL
0435532 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0435531 Supplier Decon™ Supplier No. DC1101
Only null left

Eliminates RNase, DNase, and DNA from laboratory surfaces

  • Safe on glass, plastics, stainless steel, pipetters, gel boxes, and benchtops
  • Also acts as a radioactive decontaminant
  • Leaves no residue that could degrade RNA and DNA samples or interfere with subsequent enzymatic reaction
  • Works instantly
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic: Item is non-toxic

Specifications

Product Type Laboratory Decontaminant
Volume (English) 8.5 oz.
Volume (Metric) 250 mL
For Use With (Application) Eliminates RNase, DNase and DNA Contamination
For Use With (Equipment) Safe on glass, plastics, stainless steel, pipetters, gel boxes, and benchtops