missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ Contrex™ CF Cation- and Phosphate-Free Liquid Detergent

Description
- Concentrated
- Can be used for soak, scrub, sonication, and autowashing
- Free-rinsing, phosphate-free, and disposable straight to drain
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Recycled: Item contains recycled content as described in the item detail
- Non-toxic: Item is non-toxic
Specifications
Specifications
| Color-coded | No |
| Form | Liquid |
| pH | 10.5 to 11.8 |
| Scent | Regular Scent |
| Sterility | Non-sterile |
| Certifications/Compliance | 29 CFR1910.1200 |
| Color | Clear |
| Format | Liquid |
| For Use With (Application) | For use in cleaning of equipment and electronics that are sensitive to Metal cations and Phosphates, soak, scrub, sanitation and auto washers |
| Size | 1 g |
| Show More |