missing translation for 'onlineSavingsMsg'
Learn More

Decon™ Contrex™ CA Acidic Liquid Detergent
GREENER_CHOICE

Catalog No. 0435821
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
0435821 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0435821 Supplier Decon™ Supplier No. DC5701

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use in descaling, mineral removal, oxide removal, or other applications where an acidic detergent is indicated

  • Organic-acid formula concentrated liquid
  • Can be used as a manual, soak, or ultrasonic cleaner
  • Phosphate-free and disposable straight to drain
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic: Item is non-toxic

Specifications

Product Type Liquid Detergent
Color-coded No
Form Clear Liquid
pH 1.2 to 2.4
Scent Regular Scent
Sterility Non-sterile
Boiling Point >100°C
Format Liquid
For Use With (Application) For descaling, mineral removal, oxide removal
Size 1 g
Volume (English) 1 gal.
Show More Show Less