missing translation for 'onlineSavingsMsg'
Learn More

Decon™ Contrex™ AW Powdered Autowasher Detergent
GREENER_CHOICE

Catalog No. 0435814
Change view
Click to view available options
Volume (English):
4 lb.
25 lb.
50 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
0435814 50 lb.
0435812 4 lb.
0435813 25 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0435814 Supplier Decon™ Supplier No. DC5650

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Formulated for use in all automatic labware washing machines

  • Concentrated powder
  • Low-foaming, completely soluble, and free-rinsing
  • Biodegradable
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic: Item is non-toxic

Specifications

Product Type Detergent
Color-coded No
Form Powder
pH 11.5 to 12.5
Scent Regular Scent
Sterility Non-sterile
Color White
For Use With (Application) For use in all automatic labware washing machines
Size 50 lb.
Volume (English) 50 lb.