missing translation for 'onlineSavingsMsg'
Learn More

Decon™ Contrex™ AL Alkaline Liquid Detergent
GREENER_CHOICE

Catalog No. 0435811
Change view
Click to view available options
Volume (English):
1 qt.
1 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
0435811 1 qt.
0435810 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0435811 Supplier Decon™ Supplier No. DC5332

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use in manual, soak, or ultrasonic cleaning

Ideal for cleaning labware, scientific apparatus, and process equipment.

  • Concentrated liquid
  • Free-rinsing, phosphate-free, and disposable straight to drain
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic: Item is non-toxic

Specifications

Product Type Alkaline Detergent
Color-coded No
Form Concentrated Liquid
pH 7.5 to 9.5
Scent Regular Scent
Sterility Non-sterile
Certifications/Compliance 29 CFR1910.1200
Color Translucent Yellow
Format Liquid
For Use With (Application) For use in manual, soak or ultrasonic cleaning of labware, scientific apparatus and process equipment
Size 32 oz.
Volume (English) 1 qt.
Volume (Metric) 947 mL
Show More Show Less