missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Decon™ CiDehol™ ST Sterile 70% Isopropyl Alcohol Solution made with WFI

Sterile, ready-to-use 70% isopropyl alcohol (IPA) solution designed especially for cleanroom use. Decon Labs, CiDehol™ ST Sterile 70% Isopropyl Alcohol Solution made with WFI is prepared according to USP specifications and packaged in Class 100 cleanroom.

$72.13 - $1,563.07

Specifications

Certifications/Compliance USP, ISO 5, EPA
Composition 70% Isopropyl Alcohol, 30% Water for Injection
Filtered 0.2 μm
Form Liquid
For Use With (Equipment) Hands-free dispenser
View More Specs

Products 3
Catalog Number Mfr. No. Volume (English) Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Volume (English) Volume (Metric) Price Quantity  
04-355-58
View Documents Promotion Details
Decon™
8316
16 oz. 0.47 L
Each for $72.13
Case of 12 Each for $865.56
 
04-355-80
View Documents Promotion Details
Decon™
DC8301
1 gal. 3.8 L
Case of 4 Each for $1,084.80
 
04-355-85
View Documents Promotion Details
Decon™
DC8332
32 oz. 0.94 L
Case of 12 Each for $1,563.07
 
Description

Description

Sterile, ready-to-use 70% isopropyl alcohol (IPA) solution designed especially for cleanroom use. Decon Labs, CiDehol™ ST Sterile 70% Isopropyl Alcohol Solution made with WFI is prepared according to USP specifications and packaged in Class 100 cleanroom.

  • Made with Water-For-Injection
  • Solution is filtered to 0.2μm and individually double-bagged in an ISO Class 5 (Class 100) environment, then sterilized via gamma irradiation
  • Each lot undergoes sterility and pyrogen testing and meets WFI limits in endotoxin
  • Each case shipped with a lot-specific document, which details QC, irradiation, and testing

Compliance

EPA Registered

Specifications

Specifications

USP, ISO 5, EPA
0.2 μm
Hands-free dispenser
ST Spray
70% Isopropyl Alcohol, 30% Water for Injection
Liquid
Designed especially for cleanroom use
Sterile
SDS
Product Certifications