missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ CiDehol™ ST 99 Sterile Isopropyl Alcohol

Sterile, ready-to-use 99% isopropyl alcohol (IPA) solution. Isopropanol.
Specifications
| Form | Liquid |
|---|---|
| pH | Neutral |
| Sterility | Sterile |
| Certifications/Compliance | USP |
| Composition | 99% Isopropyl Alcohol, 1% Purified Water, USP |
Description
Sterile, ready-to-use 99% isopropyl alcohol (IPA) solution. Isopropanol.
- Solution is filtered to 0.2 μm, individually double-bagged in a cleanroom environment, and sterilized via gamma irradiation, producing a Water-For-Injection Quality (WFIQ™) product
- Each lot undergoes sterility and pyrogen testing and meets WFI limits in endotoxin
- Each case shipped with a lot-specific document which details QC, irradiation, and testing
Specifications
| Liquid | |
| Sterile | |
| 99% Isopropyl Alcohol, 1% Purified Water, USP | |
| Cleanroom Use |
| Neutral | |
| USP | |
| 0.2 μm |
Safety and Handling
ShelfLife : 2 Years