missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ Bacdown™ Hand Soap

Description
- Formulated specifically for laboratory personnel who wash hands repeatedly and cannot afford dry, chapped skin
- Will not dry skin
Specifications
Specifications
| Product Type | Heavy Duty Hand Cleanser |
| Color | Light Yellow |
| Form | Liquid |
| Boiling Point | >212°F |
| For Use With (Application) | For laboratory personnel |
| Packaging | Refill |
| pH Range | 7.2 |
| Quantity | 1 Ea. |
| Size | 5 L |
| Volume (English) | 1.32 gal. |
| Show More |