missing translation for 'onlineSavingsMsg'
Learn More

VAI DECON-AHOL Sterile WFI Decontaminant Solution

Catalog No. 19546831
Change view
Click to view available options
Volume (English):
16 oz.
Container Type:
Squeeze Bottle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Container Type
19546831 16 oz. Squeeze Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19546831 Supplier VAI Supplier No. DECWFISQ16Z

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Lot-specific Certificate of Irradiation, Certificate of Analysis, LAL testing analysis and sterility report

DECON-AHOL Sterile WFI Decontaminant Solution is an excellent choice for use in critical ISO 5 aseptic manufacturing operations.

  • Lowest possible endotoxin level
  • 70% USP isopropyl alcohol filtered at 0.2 μm and gamma irradiated
  • Completely traceable and validated for sterility and shelf life

Order Info

Double-bag packaging.

Compliance

Completely tested according to current USP compendium.

Specifications

Sterility Sterile
Certifications/Compliance USP EPA, ISO
Composition Isopropyl Alcohol
Concentration 70%
Container Type Squeeze Bottle
Filtered Filtered
For Use With (Application) Sanitizes cleanrooms and controlled areas including those used in health care institutions, biopharmaceutical, medical device and diagnostic manufacturing facilities like decontamination of gloves, surfaces, carts, countertops and process lines and for many other applications
Includes Lot specific certificate of irradiation, certificate of analysis, LAL testing analysis and sterility report
Volume (English) 16 oz.
Volume (Metric) 473 mL