missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec DE050 Roller Autopsy Cart
Description
- All welded stainless steel frame, 16 gauge
- Conveyor roller transfer style top
- Optional 23 inch or 27 inch tray with drain hole and plug
- Four heavy duty 8 inch casters with 3 total lock and 1 directional lock
Warranty
1 Year Warranty
Specifications
Specifications
| Product Type | Anatomy Lab Table and Cart |
| Material | Stainless Steel |
| Description | No fluid Collection System |
| Includes | Chassis Only |
| Height (English) | 35 in. |
| Length (English) | 79 in. |
| Width (English) | 31.25 in. |
| Height (Metric) | 88.9 cm |
| Length (Metric) | 200.66 cm |
| Width (Metric) | 79.35 cm |