missing translation for 'onlineSavingsMsg'
Learn More

NoTrax™ De-Flex™ Ramp

De-Flex™ ramps for use with De-Flex™ family of floor mats, longer gradual beveled edge for ease on/off platform

$92.56 - $92.56

Specifications

Length (English) 36 in.
Material Nitrile
Type Industrial Mats
Width (English) 6 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19085923
View Documents
NoTrax™
571S0036BL
Black
Each for $92.56
Only null left
 
19085924
View Documents
NoTrax™
571S0036YL
Yellow
Each for $92.56
Only null left
 
Description

Description

  • For use with the De-Flex™ family of floor mats
  • Provides 6 in. longer gradual beveled edge for greater ease onto or off work platform
  • Made from a 100% nitrile base rubber compound
  • Provide highest resistance to chemicals, cutting fluids, animal fats, oils and greases
  • Ramps fit either side of mat
  • Beveled and molded with mitered corners and protruding tab that locks together two adjoining ramps for a secure, professional corner
  • Square edges can be achieved by trimming off miter using cut line on bottom of ramp
Specifications

Specifications

36 in.
Nitrile
Industrial Mats
6 in.
Videos
SDS
Documents

Documents