missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NoTrax™ De-Flex™ Ramp

Description
- For use with the De-Flex™ family of floor mats
- Provides 6 in. longer gradual beveled edge for greater ease onto or off work platform
- Made from a 100% nitrile base rubber compound
- Provide highest resistance to chemicals, cutting fluids, animal fats, oils and greases
- Ramps fit either side of mat
- Beveled and molded with mitered corners and protruding tab that locks together two adjoining ramps for a secure, professional corner
- Square edges can be achieved by trimming off miter using cut line on bottom of ramp
Specifications
Specifications
| Material | Nitrile |
| Width (English) | 6 in. |
| Color | Yellow |
| Type | Industrial Mats |
| Length (English) | 36 in. |