missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ DBI-SALA™ Ultra-Lok™ Self Retracting Lifeline- Cable
Stainless steel components, an anti-ratcheting brake system and a semi-sealed design provide the user with a system built to last. Lifeline will extend as the user moves away and retract automatically enabling the user to move about within a recommended working area at normal speeds.
$1840.28 - $1840.28
Specifications
| Capacity (English) | 310 lb. |
|---|---|
| Capacity (Metric) | 141 kg |
| Certifications/Compliance | ANSI Z359.14, ANSI A10.32, ANSI Z359.1, OSHA 1926.502, OSHA 1910.66 |
| Description | Block to anchor point mounting type |
| Material | Urethane Thermoplatic, Zinc-plated Steel, Galvanized Cable |
| Catalog Number | Mfr. No. | Length (English) | Weight (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Weight (English) | Price | Quantity | ||||
|
29-632-338
|
3M™
3504430C |
30 ft. | 11 lb. |
Each for $1,840.28
|
|
||||
Description
- Rugged and extremely lightweight thermoplastic housing
- Semi-sealed design
- 50 ft. (15.2 m) galvanized steel cable lifeline
- Stainless steel dynamic components
- Internal energy absorption system
- Anti-ratcheting twin disk brake system
- Constant moving brake system pawls
- Swiveling anchorage point
- Swiveling snap hook with impact indicator
- Reserve lifeline system
- Ergonomic cable handle equipped with i-Safe™
Specifications
| 310 lb. | |
| ANSI Z359.14, ANSI A10.32, ANSI Z359.1, OSHA 1926.502, OSHA 1910.66 | |
| Urethane Thermoplatic, Zinc-plated Steel, Galvanized Cable | |
| Construction, General Industrial, Transportation, Utilities, Wind Energy | |
| 3/16 in. |
| 141 kg | |
| Block to anchor point mounting type | |
| Self-retracting Lifeline - Cable | |
| Galvanized steel wire rope with swivel snap hook | |
| 5 mm |