missing translation for 'onlineSavingsMsg'
Learn More

3M™ DBI-SALA™ Bosun Chair with Belt and Support Straps

Workseat with 7.75 in. x 18 in. x .75 in. (19.7 x 45.7 x 1.9 cm) rigid board, suspension D-rings, body belt with pad and back D-ring, adjustable leg and shoulder straps.

$1362.70 - $1362.70

Specifications

Color Yellow
Material Latex-treated Polyester
Product Type Bosun Chair with Belt and Support Straps
Includes Seat board, tongue buckle body belt, 3 in. pad, back and suspension D-ring, adjustable leg and shoulder straps
Weight (English) 8 lb.
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 1
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-809-181
View Documents
3M™
7012815069
Large
Each for $1,362.70
Only null left
 
Description

Description

  • Workseat with 7.75 in. x 18 in. x .75 in. (19.7 x 45.7 x 1.9 cm) rigid board
  • Built-in dual suspension D-rings
  • Integrated tongue buckle body belt and hip pad
  • Back D-ring for tagline or tools
  • Adjustable leg and shoulder straps
  • Durable polyester construction
Specifications

Specifications

Yellow
Bosun Chair with Belt and Support Straps
8 lb.
Latex-treated Polyester
Seat board, tongue buckle body belt, 3 in. pad, back and suspension D-ring, adjustable leg and shoulder straps
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'