missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DBI/Sala Sealed Self-Retracting Lifelines with Retrieval Winch
Specifications
Specifications
| Length (English) | 50 ft. |
| Product Type | Sealed Self Retracting Lifeline with Winch |
| Includes | Retrieval winch; Self adjusting disc brake; Self-locking swivel snap hook; Anchorage loop |
| Certifications/Compliance | OSHA, ANSI, ANSI Z359 |
| Length (Metric) | 15.24 m |
| For Use With (Application) | For raising and lowering personnel in emergency rescue/retrieval situations |
| Material | Stainless Steel, Cast Aluminum |