missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ DBI-SALA™ Rollgliss™ Rescue Ladder
Description
- Synthetic web rescue ladder
- Extremely compact, portable and lightweight
- 8 ft. (2.4 m) length - can be combined for added length
- Includes three anchoring karabiners
- Optional anchorage plate ideal for confined space entry
Specifications
Specifications
| Color | Yellow |
| Height (English) | 10.5 in. |
| Product Type | Rescue Ladder |
| Length (Metric) | 2.4 m |
| Height (Metric) | 26.67 cm |
| Load Bearing Capacity (Metric) | 141 kg |
| Includes | Anchoring Karabiners (3) |
| Load Bearing Capacity (English) | 310 lb. |
| Length (English) | 8 ft. |
| Weight (Metric) | 2.3 kg |