missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ DBI-SALA™ Web Tie-Off Adaptor
Web tie-off adaptor, pass-thru type.
Supplier: 3M™ 7012514004
Description
- Durable polyester construction
- Abrasion resistant polyester wear pad
- High strength steel hardware
- Compact and lightweight design
Compliance
Meets ANSI™ A10.14-1991, ANSI Z359.1-1992, and OSHA requirements.
Specifications
| 3 in. with Pad | |
| Yellow | |
| 1.7 lb. | |
| Saflok carabiner | |
| 182 cm |
| 6 ft. | |
| Web Tie-Off Adaptor | |
| Polyester | |
| ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |