missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ DBI-SALA™ aluminum Tripod
Aluminum tripod with adjustable locking legs, safety chain, safety shoes, top pulley and quick-mount bracket.
$1374.47 - $1603.01
Specifications
| Product Type | Aluminum Tripod |
|---|---|
| For Use With (Equipment) | Self retracting lifeline of mounted recovery system |
| Load Bearing Capacity (English) | 350 lb. |
| Load Bearing Capacity (Metric) | 158 kg |
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|
29-632-342
|
3M™
8000010 |
9 ft. |
Each for $1,603.01
|
|
|||||
|
18-736
|
3M™
7100188836 |
7 ft. |
Each for $1,374.47
|
|
|||||
Description
- Telescoping adjustable locking legs
- Built-in pulley system
- Rubber safety shoes with spiked edges
- Safety leg support chain
- Eyebolt anchor points
Specifications
| Aluminum Tripod | |
| Self retracting lifeline of mounted recovery system | |
| 350 lb. | |
| 158 kg |