missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ DBI-SALA™ Advanced™ Carrying Bag
Description
- Carrying/storage bag for Advanced™ tripod
- Lightweight and durable nylon construction
- Built-in web carrying handles
- Heavy-duty zipper closure
Specifications
Specifications
| Material | Cordura Nylon |
| Color | Blue, Yellow |
| Length (Metric) | 213 cm |
| Dimensions (L x W x H) | 84 x 10 x 8 in. (213 x 25.4 x 20.3 cm) |
| Product Type | Carrying bag |
| Width (English) | 10 in. |
| Height (English) | 8 in. |
| For Use With (Equipment) | Aluminum Tripods |
| Length (English) | 7 ft. |
| Height (Metric) | 20.3 cm |
| Show More |