missing translation for 'onlineSavingsMsg'
Learn More

3M™ DBI-SALA™ Hard Hat Tether

Catalog No. p-8703007
Change view
Click to view available options
Includes:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19070968 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19070968 Supplier 3M™ Supplier No. 7100214240
Only null left

DBI-SALA™ Hard Hat Tether features a proprietary clip design that prevents deformation of the clip over extended use, providing a secure attachment and helping to reduce the number of dropped hard hats

  • Double the weight capacity
  • 4 lb. (1.8 kg) load rating allows addition of hearing protection or a face shield to hard hat.
  • Simple installation and removal
  • Spring-compression, ambidextrous design makes it easy to use with either hand
  • Grips harder on more materials
  • Patented clip holds stronger when force is applied to it.
  • Meets ANSI / ISEA 121-2018

Specifications

Includes 10/Pk.
Capacity (English) 4 lb.
Dimensions (L x W) 6.00 x 12 x 0.25 in.
Product Type Hard Hat Coil Tether
Capacity (Metric) 1.8 kg
Load Bearing Capacity (Metric) 1.8 kg
Weight (English) 0.47 lb.
Load Bearing Capacity (English) 4 lb.
Weight (Metric) 0.21 kg