missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Humboldt Day Pinchcock
Description
Can be put on or removed without disconnecting apparatus
- Tough 302 Stainless Steel
- Holds flexible tubing up to 0.37 in. (9.5mm) O.D.
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Pinchcock Clamp |
| Material | Stainless Steel (302) |
| Length (English) | 2.62 in. |
| Length (Metric) | 6.65 cm |