missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ DASH Flex 6 Programmable STAT Centrifuge
Description
- Digital display shows remaining spin time and custom parameters
- Max speed 5,300 RPM/4,000 x g. 6 Capacity, up to 16 x 100 mm or 10 mL
- LED lid lights indicate cycle status (off when ready, on when running, and flashing when done), preventing forgotten tubes and reducing TAT
- Up to 10 custom cycles can be programmed in memory for acceleration, deceleration, speed, g-force, and runtime
- Arrives pre-programmed with three (3) common STAT settings
- Spin up to 6 tubes (75-100 mm/3-10 mL) out of the box, no additional accessories needed
- QR code for easy access to support videos, manuals, and more
- Patented swing-out rotor design produces ideal horizontally separated samples
- Brushless motor and rugged, reinforced carbon fiber components
- Clear, shatterproof lid locks until the centrifuge has stopped completely
- Removable rotor core for easy cleaning
- Rotor, universal tube holders, and 2-year warranty (lifetime on rotor) included
- Designed, built, and supported in the USA
Specifications
Specifications
| Capacity | 6 x 3 to 10 mL |
| Max. RCF | 4,000 x g |
| Max. Speed | 5,300 rpm |
| Refrigerated | No |
| Noise Level | 61 dB A |
| Dimensions (L x W x H) Exterior | 14 in. x 12 in. x 9 in. (36 cm x 30 cm x 23 cm) |
| Warranty | 2 year warranty, lifetime on rotor |
| Product Line | DASH |
| Timer | Digital |
| Rotor | Horizontal |
| Show More |