missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DANGER Respirable Crystalline Silica Sign
An indoor/outdoor safety sign
$13.35 - $35.04
Specifications
| Quantity | 1 Ea. |
|---|---|
| For Use With (Application) | Safety Awareness |
| Languages | English |
| Displayed Text | DANGER - Respirable Crystalline Silica may cause cancer - causes damage to the lungs - wear respiratory protection in this area - authorized personnel only |
| Color | Red on White |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
|
19129285
|
Brady™
149438 |
7 x 10 in. | Polyester |
Each for $13.35
|
|
||||
|
19129286
|
Brady™
149439 |
10 x 14 in. | Polyester |
Each for $35.04
|
|
||||
|
19129287
|
Brady™
149440 |
7 x 10 in. | Polystyrene |
Each for $13.81
|
|
||||
|
19129288
|
Brady™
149441 |
10 x 14 in. | Polystyrene |
Each for $20.40
|
|
||||
|
19129289
|
Brady™
149442 |
7 x 10 in. | Aluminum |
Each for $19.40
|
|
||||
|
19129290
|
Brady™
149443 |
10 x 14 in. | Aluminum |
Each for $35.04
|
|
||||
Description
- Designed for use in industrial, utility, commercial and institutional environments
- Available in Polyester, Polystyrene, or Aluminum
- Polyester (B-301):
- Surface printed polyester with a polyester overlaminate
- Particularly suited for outdoor applications, and in harsh environments where excellent abrasion and chemical resistance is required
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Polystyrene (B-401):
- Ideal for use in light duty industrial, utility, commercial and institutional environments
- High impact polystyrene with protected graphics
- Recommended for both indoor and outdoor use
- Good abrasion and chemical resistance
- Service temperature of -40 to 175° F (-40 to 80° C)
- Aluminum (B-555):
- Durable, non-reflective, rigid aluminum panel
- Printed with durable inks and clear-coat protection for fade resistance
- Withstands wind, rain, sunlight and high temperatures
- Average outdoor durability 5-8 years
Specifications
| 1 Ea. | |
| English | |
| Red on White |
| Safety Awareness | |
| DANGER - Respirable Crystalline Silica may cause cancer - causes damage to the lungs - wear respiratory protection in this area - authorized personnel only |