missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Danger: Confined Space. Enter By Permit Only Sign

Catalog No. 17998207
Change view
Click to view available options
Material:
Magnetic Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17998207 Magnetic Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17998207 Supplier Accuform Signs Supplier No. CSM005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Colorful, compact safety sign that is suitable for use in confined spaces.

  • Legend: DANGER. CONFINED SPACE. ENTER BY PERMIT ONLY
  • Available in a variety of sizes and materials
  • Color: White, Black, Red
  • Language: English

Specifications

Material Magnetic Vinyl
Quantity 1 Ea.
For Use With (Application) Magnetic sign offers ease of mounting to most steel or Ferrous metal surfaces and can be pulled off and placed back on or elsewhere
Height (English) 7 in.
Height (Metric) 17.8 cm
Max. Temperature (English) 160°F
Min. Temperature (English) 0°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -18°C to 71°C
Temperature Range (English) 0°F to 160°F
Languages English
Displayed Text DANGER Confined Space Enter By Permit Only
Product Type Safety Sign
Color Black
Show More Show Less