missing translation for 'onlineSavingsMsg'
Learn More

Mopec DA Series Autopsy Cart with Chassis Only

Possesses the capability of latching ontp a C Series link with its downward sloped edge. Mopec™ DA Series Autopsy Cart with Chassis Only has a rigid frame with a built in slope allowing for proper fluid drainage into the autopsy sink.

Supplier:  Mopec DA000

Catalog No. 22444044

Only null left
Explore available promotions

Description

Description

  • All welded stainless steel frame, type 304 16 gauge
  • Four heavy duty 5 in. casters, 3 total locks and 1 directional lock
  • Weight capacity: Approximately 500lbs

Warranty

1 Year Warranty

Specifications

Specifications

Autopsy Cart
36.7 in.
31.25 in.
134.62 cm
Stainless Steel
53 in.
93.22 cm
79.37 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions