missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Miller™ D-Ring Extension

Catalog No. 19085616
Change view
Click to view available options
Length (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19085616 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085616 Supplier Honeywell Miller™ Supplier No. 8928Z7/18INBK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Miller Harnesses

Specifications

Color Black
Length (Metric) 46 cm
Length (English) 18 in.
Product Type D-Ring Extension
Certifications/Compliance ANSI Z359-2007 Compliant
For Use With (Equipment) Miller Harnesses
Includes Snap Hook, D-Ring