missing translation for 'onlineSavingsMsg'
Learn More

LaMotte™ D-Net with Expandable Pole

Catalog No. S85027B
Change view
Click to view available options
Product Type:
D-net with Expandable Pole
Replacement Bag
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S85027B Replacement Bag
S85027 D-net with Expandable Pole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S85027B Supplier LaMotte™ Supplier No. 0167B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bag attached to metal frame with clamp rings.

  • 12 in. (30.5cm) rim dip net
  • Rim fitted with heavy canvas bag, approximately 6.5 in. deep (16.5cm)
  • Bag bottom made of approximately 500μm nylon mesh
  • Canvas skirt extends 3 in. (7.6cm) below bag bottom to protect mesh
  • Aluminum pole extends from 52 to 84 in. (137.2 to 213.3cm)

Specifications

For Use With (Equipment) D-net
Product Type Replacement Bag
Material Canvas, Nylon
For Use With (Application) Environmental education