missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab Cytology Slide
Description
- For use in Cytospin centrifuge
- 75 mm x 25 mm slides printed with circle(s) on the surface
- Well(s) placed in the exact position where the centrifuge specimen is deposited
- PK144
- 10 packs per case
Specifications
Specifications
| Length (Metric) | 75 mm |
| Width (Metric) | 25 mm |
| Thickness (Metric) | 1 mm |
| Type | Cytology Slide |
| Edges | 90°, Ground |
| Well Count | 2 |
| Sterility | Non-sterile |
| Material | Glass |
| Color | White |
| Description | Two Rings Cytology Slides |