missing translation for 'onlineSavingsMsg'
Learn More

StatLab Cytology Slide

Catalog No. STLCSP1C
Change view
Click to view available options
Description:
One Ring Cytology Slides
Two Rings Cytology Slides
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
STLCSP1C One Ring Cytology Slides
STLCSP2C Two Rings Cytology Slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. STLCSP1C Supplier StatLab Supplier No. CSP1C
Only null left

Cytology slide.

  • For use in Cytospin centrifuge
  • 75 mm x 25 mm slides printed with circle(s) on the surface
  • Well(s) placed in the exact position where the centrifuge specimen is deposited
  • PK144
  • 10 packs per case

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Edges 90°, Ground
Thickness (Metric) 1 mm
Sterility Non-sterile
Material Glass
Type Single Ringed Cytology Slide
Well Count 1
Color Clear
Description One Ring Cytology Slides