missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Cytochalasin D DFS Item

Cytochalasin D is a cell permeable fungal toxin that binds to the barbed end of actin filaments inhibiting both the association and dissociation of subunits.

Supplier:  Invitrogen™ PHZ1063

Catalog No. PHZ1063

Only null left

Description

Description

Cytochalasin D is a cell permeable fungal toxin that binds to the barbed end of actin filaments inhibiting both the association and dissociation of subunits. This compound causes the disruption of actin filaments and inhibition of actin polymerization.

Format/Formulation: Lyophilized

Specifications

Specifications

Store in freezer (-5°C to -30°C).
Dry Ice
Non-sterile
Cytochalasin D
507.6
Solid
60
Actin
1 mg
Chemical
Cytoskeletal Inhibitor
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.