missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ Cryokit 400 Waterproof Cryogenic Gloves - 16 in.

Catalog No. 19115000E
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19115000E 11
19115000A 7
19115000B 8
19115000C 9
19115000D 10
17010243 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19115000E Supplier MAPA™ Supplier No. CRYKIT400411ZQK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multiple layers of polyester fleece insulation provide protection in cryogenic environments down to -190°C. An Inner Polyolefin Porelle™ membrane keeps hands dry, while still allowing air to flow.

  • Waterproof gloves remain comfortable and flexible in very low temperatures (-190°C)
  • Multiple layers of polyester fleece insulation provide protection in cryogenic environments
  • Inner Polyolefin Porelle™ membrane keeps hands dry while still allowing air to flow
  • Special elastic laminated blue fabric increases dexterity
  • Hands are protected from cold contact and burns caused from liquid gas leakage
  • Suitable for applications that involve handling liquid nitrogen and other cryogenic gases

Specifications

Certifications/Compliance (Europe) EN 511, CE 498 Cat III
Color Blue
Hand Specific
Latex Free Yes
Product Type Waterproof Cryogenic Gloves
Size 11
For Use With (Application) Laboratory Testing, Sample Transportation, and Cryogenic Storage
Glove Cuff Style Gauntlet
Liner Material Polyester Fleece
Series CRYKIT400
Temperature (Metric) Min. -190°C
Length (English) 16 in.
Length (Metric) 40.6 cm
Show More Show Less